Abbotsford
MIL48532579

MILWAUKEE ELECTRIC TOOL 48-53-2579 1/4" X 25' Bulb Head Replacement Cable

Price $56.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-2579

Description

The MILWAUKEE® TRAPSNAKE™ Interchangeable, Powered Auger System features bulb head replaceable cables to maximize the life of the TRAPSNAKE™ 25’ Auger, 6’ Toilet Auger, and 4’ Urinal Auger. These auger replacement cables are constructed of industrial steel spring. The bulb head cable carries power through the end for maximum clog removal. The 1/4” x 25’ Bulb Head Replacement Cable is compatible with TRAPSNAKE™ 25’ Auger w/ CABLE DRIVE™.


Works with TRAPSNAKE™ 25’ Auger w/ CABLE DRIVE™

For Better Navigation through Bends and Breaking Up Stoppages in Sink, Tub and Shower Lines

Best for use on 1/2" - 1-1/2" drain lines

Best for Use on 1/2" - 2" Drain Lines

Industrial Steel Spring

Not Compatible with other Milwaukee Drain Cleaning Solutions

Maneuvers the Tightest Bends

Part of the TRAPSNAKE™ Interchangeable Powered Auger System. One System for Urinals, Toilets, and Sinks

Part of the TRAPSNAKE™ Interchangeable Powered Auger System. One System for Urinals, Toilets, and Sinks?

Specifications

Brand Name Milwaukee Material Steel
UPC 045242635870

Packages

1 - UNIT - 1