Abbotsford
MIL48533812

MILWAUKEE ELECTRIC TOOL 48-53-3812 Drop Head Straight Auger 5/8" Sectional Cable

Price $38.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-3812

Description

The MILWAUKEE® Drop Head Straight Auger is designed to easily navigate drain lines of back to back mounted fixtures and be the first exploration cable head attachment to send down the line. This Drop Head Straight Auger is best used in 1-1/4" - 2" pipes. The auger has a steel construction and RUST GUARD™ plating that reduces corrosion to provide longer-lasting head attachments. This head attachment works with Milwaukee 5/8" x 7.5' Open Wind Sectional Cable designed for the Milwaukee M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable.


RUST GUARD™ Plating reduces corrosion

For use with Milwaukee 5/8" x 7-1/2' All-Purpose Open Wind Section Cable (48-53-2680)

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22), M18 FUEL™ Sectional Machine (2818-21) or other professional drain cleaning machines

Steel Construction

Pin key sold separately

Attachment Head Toolbox sold separately

Interlocking Cable Connectors with Pin Key Release

Not Compatible with 5/8" x 50' Open Wind Coupling Cable (48-53-2775) For M18 FUEL™ Switchpack)

Not Compatible with 5/8" x 50' Open Wind Coupling Cable (48-53-2775) For M18 FUEL™ Switchpack

Interlocking Cable Connectors with Pin Key Release

Specifications

Brand Name Milwaukee Tool Material Steel
UPC 045242593972

Packages

1 - UNIT - 1