Abbotsford
MIL48533832

MILWAUKEE ELECTRIC TOOL 48-53-3832 Root Cutter Steel

Price $75.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-3832

Description

The MILWAUKEE® 3" Root Cutter cuts through roots inside the line. This drain pipe root cutter is best used in 3" - 4" pipes. The pipe root cutter has a steel construction and Rust Guard™ plating that provides longer-lasting head attachments. This head attachment works with Milwaukee 7/8" Open Wind Sectional Cable designed for the M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™


Interlocking Cable Connectors with Pin Key Release

Steel Construction

Works with Milwaukee 7/8" Sectional Cable

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22) or other professional drain cleaning machines

RUST GUARD™ Plating to Prevent Corrosion

Designed to Cut through Roots

For 3" to 4" Pipes

Specifications

Brand Name Milwaukee Item Name Root Cutter
Width 1.29 in Material Steel
Color/Finish Rust Guard For Use With 7/8 in Open Wind Sectional Cable, 3 - 4 in Pipes
Application Milwaukee M18 FUEL Sewer Sectional Machine with CABLE-DRIVE UPC 045242540556

Packages

1 - UNIT - 1