Abbotsford
MIL48533835

MILWAUKEE ELECTRIC TOOL 48-53-3835 Small Opening Tool Steel

Price $55.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-3835

Description

The Small Opening Tool penetrates clogs to get water flowing. This drain opener tool is best used in 3" to 4" pipes. The steel construction and Rust Guard™ plating provides longer-lasting head attachments. This head attachment works with 7/8" Open Wind Sectional Cable designed for the MILWAUKEE® M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™


Interlocking Cable Connectors with Pin Key Release

Steel Construction

Works with Milwaukee 7/8" Sectional Cable

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22) or other professional drain cleaning machines

RUST GUARD™ Plating to Prevent Corrosion

For 3" to 4" Pipes

Designed for penetrating clogs and getting water flowing

Specifications

Brand Name Milwaukee Item Name Small Opening Tool
Width 1.61 in Material Steel
Color/Finish Rust Guard For Use With 7/8 in Open Wind Sectional Cable, 3 - 4 in Pipes
Application Milwaukee M18 FUEL Sewer Sectional Machine with CABLE-DRIVE UPC 045242540587

Packages

1 - UNIT - 1