Abbotsford
MIL48534836

MILWAUKEE ELECTRIC TOOL 48-53-4836 Medium Opening Tool Steel

Price $63.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-4836

Description

The Medium Opening Tool penetrates clogs to get water flowing. This drain opener tool is best used in 4" to 8" pipes. The steel construction and Rust Guard™ plating provides longer-lasting head attachments. This head attachment works with 1-1/4" Open Wind Sectional Cable designed for the MILWAUKEE® M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™


Interlocking Cable Connectors with Pin Key Release

RUST GUARD™ Plating to Prevent Corrosion

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22)

Works with Milwaukee 1-1/4" Sectional Cables

Steel Construction

Designed for penetrating clogs and getting water flowing

For 4" to 8" Pipes

Specifications

Brand Name Milwaukee Item Name Medium Opening Tool
Width 2.42 in Material Steel
Color/Finish Rust Guard Plating For Use With 1-1/4 in Sectional Cable
Application 4 - 8 in Pipes UPC 045242548460

Packages

1 - UNIT - 1