Abbotsford
MIL48534837

MILWAUKEE ELECTRIC TOOL 48-53-4837 Grease Cutter Steel 0.5 in L

Price $251.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-4837

Description

The 3" Grease Cutter clears grease clogs inside pipes. This grease cutter for drains is best used for 3" to 4" pipes. The steel construction and Rust Guard™ plating provides longer-lasting head attachments. This head attachment works with 1-1/4" Open Wind Sectional Cable designed for the MILWAUKEE® M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™


Interlocking Cable Connectors with Pin Key Release

RUST GUARD™ Plating to Prevent Corrosion

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22)

Works with Milwaukee 1-1/4" Sectional Cables

Steel Construction

Designed for Clearing Grease Clogs

For 3" to 4" Pipes

Specifications

Brand Name Milwaukee Item Name Grease Cutter
Length 0.5 in Width 3.0 in
Material Steel Color/Finish Rust Guard Plating
For Use With 4 - 6 in Pipes Works with 1-1/4 in Sectional Cable, Milwaukee M18 Fuel™ Sewer Sectional Machine (2871-22) or Other Professional Drain Cleaning Machines Application For Clearing Grease Clogs Inside Pipes
UPC 045242548477

Packages

1 - UNIT - 1