Abbotsford
MIL49162573

MILWAUKEE ELECTRIC TOOL 49-16-2573 TRAPSNAKE™ 25’ Auger w/ CABLE DRIVE™

Price $79.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-2573

Description

PLACEHOLDER COPY The TRAPSNAKE™ 25’ Auger w/ CABLE DRIVE™ is the most versatile auger system today. The tool features Cable Drive for automatic feed and retract to power through clogs and blockages. Cable lock gives the user maximum control during their application to clear blockages in sinks, bathtubs and showers. Compatible with M12™ TRAPSNAKE™ Driver for Optimized Power and Performance. When paired with the M12™ TRAPSNAKE™ Driver the user will maneuver traps faster while utilizing optimized electronics that protect the fixture from damage, allowing you to feel when the tool is engaged with a blockage to aid in retrieving.


CABLE DRIVE™ Locking Feed System Provides the Strongest Cable Grip to Work the Clog

Cable Lock: Yes, Twist Lock

Compatible with M12™ TRAPSNAKE™ Driver for Optimized Power (Sold Separately)

Best for Use on 1/2" - 2" Drain Lines

Ideal for Sinks, Bathtubs and Showers

Cable Size (length x diameter): 25' x 1/4"

Cable Capacity 1/4” x 25’

Fully Enclosed Drum: Best protection and mess containment

Part of the TRAPSNAKE™ Interchangeable Powered Auger System. One System for Urinals, Toilets, and Sinks

Replacement Cables Available: Drop Head Cable (48-53-2578) & Bulb Head Cable (48-53-2579 Included)

Specifications

Brand Name Milwaukee Tool Sub Brand TRAPSNAKE™
Material Plastic Color Black,Red
Finish Black,Red UPC 045242614875

Packages

1 - UNIT - 1