Abbotsford
MIL49163574

MILWAUKEE ELECTRIC TOOL 49-16-3574 TRAPSNAKE™ 4' Urinal Auger

Price $89.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-3574

Description

The MILWAUKEE® TRAPSNAKE™ 4 ft. Urinal Auger offers a breakthrough in protection, ease of use, and durability over every urinal auger that exists today. Milwaukee® urinal auger features several industry-firsts, including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism that holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool. As part of the MILWAUKEE® TRAPSNAKE™ Porcelain Auger System, users can attach the TRAPSNAKE™ 4 ft. Urinal Auger to MILWAUKEE® M12™ TRAPSNAKE™ Driver, which is the first powered unit optimized for the challenges of porcelain fixtures. This Milwaukee® urinal snake delivers power and speed to work through tough clogs in tight traps but has optimized electronics that protect the fixture from the auger and allow the user to feel when engaged with a blockage.


Patented Cable Lock: Integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction

Fixed rubber boot prevents porcelain scratches throughout the life of the tool

Replacement Cable Available: 48-53-3574

Cable size (length x diameter): 4 ft. x 3/8 in.

Ideal use: Urinals and Floor traps

Recommended Drain Size: 1-1/4 in. - 2 in.

Removeable handle for optional M12™ TRAPSNAKE™ Driver attachment (sold separately: 2575-21)

The TRAPSNAKE™ System allows for a dedicated power source to clear clogs in toilets, urinals, floor traps, sinks, bathtubs, and showers. 

Works manually or with a cordless drill to power through tough jobs.

Warranty: 5-year tool, 2-year cable

Specifications

Brand Name Milwaukee Tool Sub Brand TRAPSNAKE™
Material Metal UPC 045242777624

Packages

1 - UNIT - 1