Abbotsford
MIL48532676

MILWAUKEE ELECTRIC TOOL 48-53-2676 3/8" x 25' Inner Core Coupling Cable w/ RUST GUARD™ Plating

Price $118.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-2676

Description

The MILWAUKEE® 3/8" x 25' Inner Core Coupling Cables w/ RUST GUARD™ set a new standard in the market for rust protection, maneuverability, and durability delivering up to 3X longer life. Traditional cables will oxidize, causing fragments of steel to erode off the cable, damaging the structural integrity. Through a proprietary plating process, RUST GUARD™ plating delivers 20X more rust resistance, protecting against metal fatigue. A unique cable wind geometry provides stronger pull force and sustains shape. The smallest diameter connecting point and a solid polymer core provide the best maneuverability through the entire cable. All Milwaukee drain cables are compatible with Milwaukee drain cleaning machines and other professional drain machines, and backed by a 2-year warranty from manufacturer defects.


Proprietary RUST GUARD™ Plating Process Delivers Best Protection Against Corrosion

Minimizes opportunities for rust stains on floors and carpets

Unique Heat Treating Delivers Higher Strength Steel

Controlled Torque Limits Breaking and Kinks

End of Cable Indicator: Approximately 3’ from back end of cable

Smallest Diameter Connecting Points: Maintains Flexibility

Easily Swap Out Attachments on Coupling Cables

Best for use on 2"-3" lines

Specifications

Brand Name Milwaukee Tool Sub Brand RUST GUARD™
Cable Type Coupling Cable UPC 045242023967

Packages

1 - UNIT - 1