Abbotsford
MIL48532778

MILWAUKEE ELECTRIC TOOL 48-53-2778 1/2" x 75' Inner Core Drum Cable

Price $407.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-2778

Description

The MILWAUKEE® Inner Core Drum Cables are constructed of industrial steel springs. The solid polymer inner core delivers the best mix of strength and flexibility. They carry power through the end of the cable for maximum clog crushing force. Interlocking cable connector for quick cable and accessory connection. Milwaukee Inner Core Drum Cables come with a 2-year warranty from manufacturer defects.


Industrial Steel Spring

Interlocking Cable Connectors with Pin Key Release

1/2" Cable Recommended for 3-4" Lines

Steel Connectors

Stainless Steel Release Pin and Spring

All Purpose Wind

Best Mix of Strength and Flexibility

Compatible with Other Drain Cleaning Brands: Yes

2 Year Cable Warranty

Specifications

Brand Name Milwaukee Tool Material Steel
UPC 045242637836

Packages

1 - UNIT - 1