Abbotsford
MIL48532802

MILWAUKEE ELECTRIC TOOL 48-53-2802 5/8" x 2' Leader Cable for 5/8" Drum Cable

Price $85.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-2802

Description

The MILWAUKEE® 5/8" X 2' Leader Cable is constructed of industrial steel spring. It carries power through the end of the cable for maximum clog crushing force. These drain cables are compatible with the MX FUEL™ Sewer Drum Machine (MFX500 and MXF501) and other professional drain cleaning machines. Milwaukee drain cables are backed by a 2-year warranty from manufacturer defects.


Industrial Steel Spring

Interlocking Cable Connectors with Pin Key Release

Steel Connectors

Stainless Steel Release Pin and Spring

All Purpose Wind

Works with Milwaukee MX FUEL™ Sewer Drum Machine (MXF500 & MXF501)

2 Year Cable Warranty

Specifications

Brand Name Milwaukee Sub Brand MX FUEL™
Material Steel Type Flexible
UPC 045242005505

Packages

1 - UNIT - 1