Abbotsford
mil48532851

MILWAUKEE 48-53-2851 Sectional Cable

Price $155.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-2851

Description

The MILWAUKEE® All Purpose Open Wind Sectional Cable is constructed of industrial steel spring. It carries power through the end of the cable for maximum clog crushing force. These drain cables are compatible with the M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™ (2871) and other professional drain cleaning machines. Milwaukee drain cables are backed by a 2-year warranty from manufacturer defects.


Industrial Steel Spring

Interlocking Cable Connectors with Pin Key Release

Steel Connectors

Stainless Steel Release Pin and Spring

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22)

2 Year Cable Warranty

All Purpose Wind

Specifications

Brand Name Milwaukee Item Name Sectional Cable
Material Steel Type All Purpose, Open Wind
Dimensions 1-1/4 in dia x 15 ft L Application Milwaukee M18 FUEL Sewer Sectional Machine with CABLE-DRIVE
UPC 045242537037

Packages

1 - UNIT - 1