Abbotsford
MIL48533574

MILWAUKEE ELECTRIC TOOL 48-53-3574 TRAPSNAKE™ 4' Urinal Auger Cable

Price $53.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-3574

Description

The MILWAUKEE® TRAPSNAKE™ Porcelain Auger System features the industry's first replaceable cables for toilet and urinal augers. The Milwaukee® 3/8" x 4' replacement cable is compatible with MILWAUKEE® TRAPSNAKE™ 4' Urinal Augers (3574-21 & 49-16-3574). Milwaukee auger cables provide the ability to maneuver the tightest bends. This Milwaukee® auger replacement cable is backed by a 2-year warranty from manufacturer defects.


Cable size (length x diameter): 4 ft. x 3/8 in.

Cable End: Bulb

Compatible with Milwaukee TRAPSNAKE™ 4 ft. Urinal Augers (Sold Separately: 49-16-3574, 3574-21)

Includes: (1) 4 ft. x 3/8 in. Replacement Cable (48-53-3574)

Warranty: 2-year cable

Specifications

Brand Name Milwaukee Tool Sub Brand TRAPSNAKE™
Material Metal UPC 045242786947

Packages

1 - UNIT - 1