Abbotsford
MIL48533814

MILWAUKEE ELECTRIC TOOL 48-53-3814 1-1/4" Opening Tool 5/8" Sectional Cable

Price $40.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-3814

Description

The MILWAUKEE® 1-1/4" Opening Tool is designed to penetrate hard blockages and get water flowing. This drain opening tool is best used in 1-1/4" to 2" pipes. The steel construction and RUST GUARD™ plating reduce corrosion to provide longer-lasting head attachments. This head attachment works with Milwaukee 5/8" x 7.5' Open Wind Sectional Cable designed for the Milwaukee M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable.


RUST GUARD™ Plating reduces corrosion

For use with Milwaukee 5/8" x 7-1/2' All-Purpose Open Wind Section Cable (48-53-2680)

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22), M18 FUEL™ Sectional Machine (2818-21) or other professional drain cleaning machines

Steel Construction

Pin key sold separately

Attachment Head Toolbox sold separately

Not Compatible with 5/8" x 50' Open Wind Coupling Cable (48-53-2775) For M18 FUEL™ Switchpack)

Interlocking Cable Connectors with Pin Key Release

Pin Key Sold Separately

Not Compatible with 5/8" x 50' Open Wind Coupling Cable (48-53-2775) For M18 FUEL™ Switchpack)

Specifications

Brand Name Milwaukee Tool Material Steel
UPC 045242593996

Packages

1 - UNIT - 1