Abbotsford
MIL48533827

MILWAUKEE ELECTRIC TOOL 48-53-3827 2" Opening Tool 7/8" Sectional Cable

Price $44.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-3827

Description

The MILWAUKEE® 2" Opening Tool is designed to penetrate hard blockages and get water flowing. This drain opening tool is best used in 2" to 2-1/2" pipes. The steel construction and RUST GUARD™ plating reduce corrosion, providing longer-lasting head attachments. This head attachment works with Milwaukee 7/8" Open Wind Sectional Cable designed for the Milwaukee M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable and M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™.


Interlocking Cable Connectors with Pin Key Release

Steel Construction

Works with Milwaukee 7/8" Sectional Cable

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22) or other professional drain cleaning machines

RUST GUARD™ Plating to Prevent Corrosion

RUST GUARD™ Plating reduces corrosion

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22), M18 FUEL™ Sectional Machine (2818-21) or other professional drain cleaning machines

Pin key sold separately

Attachment Head Toolbox sold separately

Cable Sold Separately

Specifications

Brand Name Milwaukee Tool Material Steel
UPC 045242594061

Packages

1 - UNIT - 1