Abbotsford
MIL48533021

MILWAUKEE ELECTRIC TOOL 48-53-3021 2" Standard Chain Knocker for 5/16" Chain Snake Cable

Price $111.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-3021

Description

The MILWAUKEE® 2” Standard Chain Knocker for the M18 FUEL™ High Speed Chain Snake delivers a wall-to-wall clean that can tackle grease and soft blockages. The standard chain knockers are best used in PVC, clay, or fragile pipes. These steel chain knockers feature durable construction to tackle tough clogs in 2” lines. Featuring stainless steel set screws for corrosion resistance. Additional accessories available for more efficient descaling and breaking up grease: 1-1/2” Carbide (48-53-3024), 2” Carbide (48-53-3025), 3” Carbide (48-53-3026), 4” Carbide (48-53-3027), Grease Penetrating Head (48-53-3028).


Compatible with the M18 FUEL™ High Speed Chain Snake for 1-1/2” – 4” Pipes

Delivers a wall to wall clean that can tackle grease and soft blockages.

Standard Chain Knockers are best used in PVC, clay, or fragile pipes.

Stainless Steel Set Screws for Corrosion Resistance

Compatible with competitive 5/16” flexible shaft machines

Ability to Navigate Tees and Bends.

RUST GUARD™ Plating to Prevent Corrosion

Additional Accessories Available: 1-1/2” Carbide (48-53-3024), 2” Carbide (48-53-3025), 3” Carbide (48-53-3026), 4” Carbide (48-53-3027), Grease Penetrating Head (48-53-3028).

Additional standard chain knockers available: 1-1/2” Standard Chain Knocker (48--53-3020), 3” Standard Chain Knocker (48-/53-3022), 4” Standard Chain Knocker (48-53-3023)

Specifications

Brand Name Milwaukee Tool Material Carbon Steel
Finish Metallics UPC 045242749492

Packages

1 - UNIT - 1