Abbotsford
MIL48533025

MILWAUKEE ELECTRIC TOOL 48-53-3025 2" Carbide Chain Knocker for 5/16" Chain Snake Cable

Price $148.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-3025

Description

The MILWAUKEE® 2” Carbide Chain Knocker for the M18 FUEL™ High-Speed Chain Snake delivers a wall-to-wall clean that can tackle scale build-up, hard deposits, grease, and tough blockages. The carbide chain knockers are best used in Cast Iron and other hard-walled pipes. These carbide tabs deliver strength and durability for long-lasting descaling performance. These steel chain knockers feature durable construction to tackle tough clogs in 2” lines. Featuring stainless steel set screws for corrosion resistance. Additional accessories available for more descaling and breaking up grease: 1-1/2” Carbide (48-53-3024), 3” Carbide (48-53-3026), 4” Carbide (48-53-3027), Grease Penetrating Head (48-53-3028).


Compatible with the M18 FUEL™ High Speed Chain Snake for 1-1/2” – 4” Pipes

Delivers a wall to wall clean that can tackle scale and hard deposits

Carbide Chain Knockers are best used in Cast Iron Pipes

Stainless Steel Set Screws for Corrosion Resistance

Compatible with competitive 5/16” flexible shaft machines

Ability to Navigate Tees and Bends.

RUST GUARD™ Plating reduces corrosion

Additional accessories available: 1-1/2” Carbide (48-53-3024), 3” Carbide (48-53-3026), 4” Carbide (48-53-3027)

Additional accessories available for grease and soft blockages: 1-1/2” Standard Chain Knocker (48-53-3020), 2” Standard Chain Knocker (48-53-3021), 3” Standard Chain Knocker (48-53-3022), 4” Standard Chain Knocker (48-53-3023).

Specifications

Brand Name Milwaukee Tool Material Rock Carbide Teeth
UPC 045242749539

Packages

1 - UNIT - 1