Abbotsford
MIL48533035

MILWAUKEE ELECTRIC TOOL 48-53-3035 1-1/4" - 1-1/2" Carbide Chain Knocker for 1/4" Chain Snake Cable

Price $107.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-3035

Description

The MILWAUKEE® Carbide Chain Knockers for the M12 FUEL™ High Speed Chain Snake delivers a wall-to-wall clean that can tackle heavy build-up to deliver a wall-to-wall clean. These carbide tabs deliver strength and durability for long-lasting performance. These steel chain knockers feature durable construction to tackle tough clogs in 1-1/4” lines with stainless steel set screws for corrosion resistance. Additional accessories available: 1-1/4” – 1-1/2” Standard (48-53-3033), 2” Standard (48-53-3034), Replacement Cable (48-53-2519), and Grease Penetrating Head (48-53-3037).


Compatible with the M12 FUEL™ High Speed Chain Snake for 1-1/4” – 2” Pipes

Delivers a wall to wall clean that can tackle soft blockages and build-up

Stainless Steel Set Screws for corrosion resistance

Compatible with competitive 1/4” flexible shaft machines

Ability to navigate tees and bends

Additional accessories available: 1-1/4” – 1-1/2” Standard (48-53-3033), 2” Standard (48-53-3034), Replacement Cable (48-53-2519), and Grease Penetrating Head (48-53-3037)

Specifications

Brand Name Milwaukee Tool Material Carbon Steel
Finish Metallics UPC 045242061747

Packages

1 - UNIT - 1