Abbotsford
MIL48533037

MILWAUKEE ELECTRIC TOOL 48-53-3037 Grease Penetrating Head for 1/4" Chain Snake Cable

Price $107.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-3037

Description

The MILWAUKEE® Grease Penetrating Head for the M12 FUEL™ High-Speed Chain Snake delivers the ability to open up fully blocked up grease blockages. Combining the penetrating head with a chain knocker will deliver the best results in opening up and delivering a wall-to-wall clean. The steel penetrating head features durable construction to tackle tough clogs in 1-1/4” – 2” lines. Featuring stainless steel set screws for corrosion resistance. Additional accessories are available for clearing: 1-1/4” – 1-1/2” Standard (48-53-3033), 2” Standard (48-53-3034), 1-1/4” – 1-1/2” Carbide (48-53-3035), 2” Carbide (48-3-3036).


Compatible with the M12 FUEL™ High Speed Chain Snake for 1-1/4” – 2” Pipes

To be used with a Standard or Carbide Chain Knocker accessory

Stainless Steel Set Screws for corrosion resistance

Penetrates soft blockages and build-up

Can be used in PVE and cast-iron pipes

Compatible with competitive 1/4” flexible shaft machines

Additional accessories: 1-1/4” – 1-1/2” Standard (48-53-3033), 2” Standard (48-53-3034), 1-1/4” – 1-1/2” Carbide (48-53-3035), 2” Carbide (48-3-3036), and Replacement Cable (48-53-2519)

Specifications

Brand Name Milwaukee Tool Material Carbon Steel
Finish Metallics UPC 045242061730

Packages

1 - UNIT - 1