Abbotsford
MIL48533319

MILWAUKEE ELECTRIC TOOL 48-53-3319 Replacement Drum & Push Cable for M12™ 85’ High Flex Compact Inspection Camera

Price $782.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-3319

Description

Replacement drum and cable for the M12™ 85’ High Flex Compact Inspection Camera. Easily secure the drum to the powered base with the quick-release knob. This drum includes Milwaukee's flexible push cable providing the ability to navigate the tight bends and traps in 1.5”- 4” drain lines up to 85’. The MILWAUKEE® High Flex Cable balances push and flexibility for fixture-to-branch line inspections. Compatible with 20mm Replacement Spring (48-53-3321) and 20mm Camera Head (48-53-3322) (sold separately).


Compatible with M12™ 85' High Flex Compact Inspection Camera

Quick-Release Knob to Easily Connect Drum

Navigate 1.5" - 4" Drain Lines Up To 85'

Compatible with 20mm Replacement Spring (48-53-3321) and 20mm Camera Head (48-53-3322) (sold separately)

Specifications

Brand Name Milwaukee Tool Sub Brand M12™
UPC 045242313686

Packages

1 - UNIT - 1