Abbotsford
MIL48534840

MILWAUKEE ELECTRIC TOOL 48-53-4840 Head Attachment Kit 9 Pieces

Price $721.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-4840

Description

The MILWAUKEE® 9-Piece Head Attachment Kit for 1-1/4" Sectional Cable includes all the tools needed to clear the most common clogs encountered. The durable steel construction and Rust Guard™ plating provides longer-lasting accessory heads. This pipe clearing tool kit includes 9 Cable Head Attachments, a Pin Key, and Carrying Case. It is designed to work with 1-1/4" Open Wind Sectional Cable for the Milwaukee M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™


Interlocking Cable Connectors with Pin Key Release

RUST GUARD™ Plating to Prevent Corrosion

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22)

Works with Milwaukee 1-1/4" Sectional Cables

Steel Construction

9pc Accessory Set

Includes: 3" Root Cutter, 4" Root Cutter, 6" Root Cutter, Small Opening Tool, Medium Opening Tool, 3" Chain Knocker, 4" Chain Knocker, Straight Auger, Funnel Auger, Pin Key

Specifications

Brand Name Milwaukee Item Name Head Attachment Kit
Number of Pieces 9 For Use With M18 FUEL Sewer Sectional Machine and 1-1/4 in Sectional Cable
Includes 3 in Root Cutter, 4 in Root Cutter, 6 in Root Cutter, Small Opening Tool, Medium Opening Tool, 3 in Chain Knocker, 4 in Chain Knocker, Straight Auger, Funnel Auger, Pin Key UPC 045242548521

Packages

1 - UNIT - 1