Abbotsford
MIL48080574

MILWAUKEE ELECTRIC TOOL 48-08-0574 Guide Rail Connector

Price $46.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-08-0574

Description

Designed to be used with Milwaukee® guide rails, these connectors allow you to join guide rails to extend their length and make a wider range of cuts. Compatible with Milwaukee® 31", 55", and 106" guide rails.


Compatible with Milwaukee 31", 55" and 106" Guide Rails

Connects Two Guide Rails To Complete Longer Applications

All Metal Construction

Comes with rail connectors, set screws and allen wrench

For use with Milwaukee Guide Rails (48-08-0570, 48-08-0571, 48-08-0572)

Specifications

Brand Name Milwaukee Item Name Track Connector
Material Steel Color Silver
Finish Silver Dimensions 11.8 in L x 0.5 in W x 0.25 in H
For Use With Milwaukee 31 in, 55 in and 106 in Guide Rails UPC 045242587001

Packages

1 - UNIT - 1