Abbotsford
TAB13100A

ABB 13100A Crimping head hex hydraulic 14ton upto 900kcmil

Price $5,921.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:13100A
Documents Documents

Description

COLOR-KEYED® hydraulic crimping head with rugged design, made to last in field or on bench. C-yoke provides maximum flexibility for crimping. Uses standard TB COLOR-KEYED® 15500 series dies. Operates on 10,000 psi hydraulic pumps.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Crimping Head Type Hydraulic, Hex
Crimping Capacity 900 kcmil Crimping Force 14 t
Overall Length 11-1/2 in For Use With Color-Keyed 15500 Series Dies
Includes Carrying Case Application Cable Lugs and Connectors
UPC 786210787312

Packages

1 - UNIT - 1