Abbotsford
MIL49162496

MILWAUKEE ELECTRIC TOOL 49-16-2496 1/2"-1" IPS-P Press Jaw Kit For M12™ FORCE LOGIC™ Press Tool

Price $999.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-2496

Description

The MILWAUKEE® ½"-1" IPS-P Jaw kit for the M12™ FORCE LOGIC™ Press Tool provides a complete carbon and stainless-steel press solution for the residential and light commercial plumbing and heating contractor. The IPS-P press tool jaws are designed for the highest standard of press quality on Iron Pipe Size (IPS) press fittings. Designed for use with the M12™ FORCE LOGIC™ Press Tool, these jaws offer the lightest solution in the industry for pressing Schedule 5 to Schedule 40 IPS carbon and stainless steel fittings. The Milwaukee M12™ FORCE LOGIC™ Press Tool features an inline design allowing one-handed operation that delivers unrivaled access in tight spaces.


Designed for M12™ FORCE LOGIC™ Press Tool

Connect Black Iron, Stainless Steel & More

More Efficient Alternative To Welding & Threading

Controlled, Flameless Steel Connections

Creates Secure Joints in One Cycle

Easy Opening Jaw designed for one handed use

Lightest, in-line design for unrivaled access

Durable Steel Jaws Provide Outstanding Life

2 Year Warranty

Specifications

Brand Name Milwaukee Sub Brand Force Logic™, M12™
Item Name IPS-P Press Jaw Kit Capacity 1/2 - 1 in
Dimensions 18.5 in L x in W x 4.53 in H Weight 14.02 lb
For Use With 2473 M12™ Force Logic™ Press Tool UPC 045242657681

Packages

1 - UNIT - 1