Abbotsford
KLNBAT207T144H

KLEIN TOOLS, INC BAT207T144H Battery-Operated Cutter/Crimper Kit, 4 Ah

Price $8,352.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BAT207T144H
Documents Documents

Description

Klein's battery-operated cable cutter/crimper is engineered to make linemen's work more efficient by reducing the time and effort needed on the job. Alternate between 6 heads according to what the job requires. 7-tons of hydraulic force cut and crimp a larger capacity faster than similar models on the market. Compatible with industry standard W-style dies. Powered by a DeWALT lithium-ion battery. Includes 3 cutting heads, 3 crimping heads, two 4 Ah batteries, a charger and a bag.


Cuts and crimps copper, aluminum, ACSR, EHS Guy wire and Grade 8 steel bolts

Includes tool, 3 cutting jaws, 3 crimping jaws, two 4 Ah batteries, charger and bag

Specifications

Brand Name Klein Tools Item Name Battery Operated Cutter/Crimper
Type Battery-Operated Weight 32.060 lb
For Use With Industry Standard W-Style Dies Includes (3) Cutting Jaws, (3) Crimping Jaws, (2) 4 Ah Batteries, Charger and Bag
Application For Cable Cutting/Crimping UPC 092644291050

Packages

1 - UNIT - 1