Abbotsford
KLNBAT207T134H

KLEIN TOOLS, INC BAT207T134H Battery-Operated Cutter/Crimper, No Heads, 4 Ah

Price $3,048.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BAT207T134H
Documents Documents

Description

Klein's battery-operated Cable Cutter/Crimper is engineered to make linemen's work more efficient by reducing the time and effort needed on the job. 7-tons of hydraulic force cut a larger capacity faster than similar models on the market. Alternate between 6 heads (not included) according to what the job requires. Compatible with industry standard W-style dies. Powered by a DeWALT lithium-ion battery. Includes two 4 Ah batteries, a charger and a bag.

Specifications

Brand Name Klein Tools Item Name Battery Operated Cutter/Crimper
Type Battery-Operated Weight 15.620 lb
For Use With Industry Standard W-Style Dies Includes (2) 4 Ah Batteries, Charger and Bag
Application For Cable Cutting/Crimping UPC 092644291043

Packages

1 - UNIT - 1