Abbotsford
KLNBAT207T234H

KLEIN TOOLS, INC BAT207T234H Battery-Operated Crimper, O+ Die Head, 4 Ah

Price $4,093.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BAT207T234H
Documents Documents

Description

Klein's battery-operated cable crimper is engineered to make linemen's work more efficient by reducing the time and effort needed on the job. Crimps up to 600 MCM copper, 350 MCM aluminum and 477 ACSR cable. 7-ton hydraulic force crimps a larger capacity faster than similar models on the market. Compatible with industry standard W-style dies. Powered byDeWALT 20V lithium-ion batteries. Includes cutting jaw, two 4 Ah batteries, charger and bag.


Includes tool, O fixed die/D3 groove crimping jaw, two 4 Ah batteries, charger and bag

Specifications

Brand Name Klein Tools Item Name Battery Operated Crimper
Type Battery-Operated Weight 15.670 lb
For Use With Industry Standard W-Style Dies Includes O Fixed Die/D3 Groove Crimping Jaw, (2) 4 Ah Batteries, Charger and Bag
Application For Cable Crimping UPC 092644291111

Packages

1 - UNIT - 1