Abbotsford
KLNBAT207T4H

KLEIN TOOLS, INC BAT207T4H Battery-Op Cut/Crimper, BG Die/D3 Groove/ACSR/EHS

Price $6,318.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BAT207T4H
Documents Documents

Description

Klein's battery-operated cable cutter/crimper is engineered to make linemen's work more efficient by reducing the time and effort needed on the job. This kit includes a three jaws for cutting and crimping. 7-tons of hydraulic force provide 15-percent more cutting and crimping power than standard 6-ton models. W-style compatible with all brands of dies. Powered by DeWALT lithium-ion batteries (4 Ah). Includes BG and D3 crimping jaw, ACSR and EH cutting jaw,two 4 Ah batteries, charger and bag.


Kit includes BG and D3 crimping jaw, ACSR and EHS cutting jaw, two 4 Ah batteries, charger and bag

Specifications

Brand Name Klein Tools Item Name Battery Operated Cutter/Crimper
Type Battery-Operated Weight 15.380 lb
For Use With Industry Standard W-Style Dies Includes BG and D3 Crimping Jaw, ACSR and EHS Cutting Jaw, (2) 4 Ah Batteries, Charger and Bag
Application For Cable Cutting/Crimping UPC 092644631986

Packages

1 - UNIT - 1