Abbotsford
KLNBAT207T54H

KLEIN TOOLS, INC BAT207T54H Battery-Operated Bolt Cutter, Steel, 4 Ah

Price $4,324.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BAT207T54H
Documents Documents

Description

Klein's battery-operated bolt cutter is engineered to make linemen's work more efficient by reducing the time and effort needed on the job. Cuts 3/8 inch EHS and 3/8 inch Grade 8 bolts. 7-ton hydraulic force crimps a larger capacity faster than similar models on the market. Compatible with industry standard W-style dies. Powered by DeWALT 20V lithium-ion batteries. Includes cutting jaw, two 4 Ah batteries, charger and bag.


Powered by DeWALT 20V lithium-ion batteries (4-hour)

Specifications

Brand Name Klein Tools Item Name Battery Powered Bolt Cutter
Type Battery-Operated Housing Material ABS/PA6/GF/TPE
Weight 15.940 lb Dimensions 26 in L
For Use With Industry Standard W-Style Dies Includes (1) Cutting Jaw, (2) 4 Ah Batteries, (1) Charger and (1) Bag
Application Bolt/Steel Cutting UPC 092644291081

Packages

1 - UNIT - 1