Abbotsford
KLNBAT207T6

KLEIN TOOLS, INC BAT207T6 Crimping Jaw with Fixed Die and D3 Groove 7 t

Price $734.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BAT207T6
Documents Documents

Description

This crimping jaw works with Klein's battery-operated Cable Crimper (BAT20-7T). Crimps 600 MCM copper, 350 MCM aluminum and 477 NCM ACSR cable quickly and efficiently. Features a BG fixed die and D3 groove. Compatible with industry standard W-style dies.


Replacement crimping jaw for Klein's battery-operated cable crimper (BAT20-7T)

Crimps 477 ACSR cable

Features a BG fixed die and D3 groove

Specifications

Brand Name Klein Tools Item Name Crimping Jaw with Fixed Die and D3 Groove
Type Replacement Capacity 7 t
Weight 3.230 lb Dimensions 6-1/4 in L x 1-1/2 in W x 6-1/2 in H
For Use With BAT207T Cutter and Crimper Application Cable Crimping
UPC 092644630231

Packages

1 - UNIT - 1