Abbotsford
KLNBAT20LW

KLEIN TOOLS, INC BAT20LW 90-Degree Impact Wrench, Tool Only

Price $1,203.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BAT20LW

Description

Engineered and designed by Klein Tools in the USA, the patent pending design of the 90-Degree Impact Wrench provides a better, more ergonomic way to fasten in the field. The right angle on this tool allows the user to reach around a utility pole easier for better access with less fatigue. Up to 300 ft-lb of max torque for driving fasteners into wood, metal and concrete. It features a variable speed trigger and a variety of square drives (1-1/8-Inch, 1-Inch, 13/16-Inch and 3/4-Inch).


Right angle impact wrench provides versatility for better reach around a utility pole with less effort

Patent pending through hole design for longer bolts

Delivers 300 ft-lb of max torque for installing fasteners into wood, metal and concrete

Featuring 1-1/8-Inch, 1-Inch, 13/16-Inch and 3/4-Inch square drives

0 -1800 RPM variable speed trigger for better control

Insertable socket designed for commonly used 3/4-Inch and 13/16-Inch bolt sizes (Cat. No. BAT20LWS)

7/16-Inch Quick Connect Adapter works with drill bits, sockets and other accessories for added versatility (Cat. No. BAT20LWA)

Specifications

Brand Name Klein Tools Type Battery-Operated
Handle Type In-Line Weight 7.500 lb
Application Impact Fastening UPC 092644291173

Packages

1 - UNIT - 1