Abbotsford
MIL48623030

MILWAUKEE ELECTRIC TOOL 48-62-3030 Scaling Chisel 3 in Forged High Grade Steel 12 in Overall length

Price $32.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-62-3030

Description

Cleans concrete, scale, rust, cuts troughs and some asphalt


3 inch width x 12 inch overall length

3/4 inch Hex Shank

Made from forged high grade steel

Scaling Chisel

Specifications

Brand Name Milwaukee Item Name Scaling Chisel
Tip Size 3 in Stock Size 3/4 in
Stock Shape Hex Overall Length 12 in
Material Forged High Grade Steel For Use With Milwaukee 5337-21 Demolition Hammer
Application For Cleans Concrete, Scale, Rust, Cuts Troughs and Some Asphalt UPC 045242153251

Packages

1 - UNIT - 1