Abbotsford
MIL48623060

MILWAUKEE ELECTRIC TOOL 48-62-3060 Tamper Plate

Price $122.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-62-3060

Description

Tamper plate are made from forged high grade steel. Use with 48-62-2097, 48-62-3065 or 48-62-4092 tamper shanks.


5 inch x 5 inch square

Made from forged high grade steel

Tamper Plate only

Use with 48-62-2097, 48-62-3065, or 48-62-4092

Specifications

Brand Name Milwaukee Item Name Tamper Plate
Size 3/4 in Hex Material High Grade Steel
Color Silver Finish Silver
Dimensions 5 x 5 in For Use With 48-62-2097, 48-62-3065, 48-62-4092 SDS Max Shank
Standards California Proposition 65 Compliant Application For Concrete, Masonry
UPC 045242153350

Packages

1 - UNIT - 1