Abbotsford
MIL48373610

MILWAUKEE ELECTRIC TOOL 48-37-3610 MX FUEL™ 4-Pack Clip-On Float Shoe Blades (10" x 14")

Price $281.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-37-3610

Description

The MILWAUKEE® MX FUEL™ 4-Pack Clip-On Float Shoe Blades (6" x 14") are designed with heavy duty steel, used to float concrete slabs and quickly attach and detach on existing blades. 4 clip-on float shoe blades are included.


Used to float concrete slabs

Designed with heavy duty steel

For use with the MX FUEL™ 36" Walk-Behind Trowel

Package includes 4 blades

Quickly attach and detach on existing blades

1 year limited warranty on manufacturer's defect

Specifications

Brand Name Milwaukee Sub Brand MX Fuel™
Item Name Float Shoe Blade Type Bull Float, Clip-On
Length 14 in Width 10 in
Thickness 0.075 in Material Steel
Color/Finish Gray For Use With MX FUEL™ 36 in Walk-Behind Trowel
Application For Used to Finish Concrete Slabs UPC 045242855612

Packages

1 - UNIT - 1