Abbotsford
MIL49492030

MILWAUKEE ELECTRIC TOOL 49-49-2030 20" Plate Compactor Paver Pad Kit

Price $692.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-49-2030

Description

The MILWAUKEE® 20” Plate Compactor Paver Pad Kit is an equipment mounted, rubber pad that bolts onto the plate of the Milwaukee® MX FUEL™ 20” Plate Compactor (MXF220). The kit includes a rubber pad and plate mounting hardware. The Paver Pad Kit attaches to both the front and back of the base plate for dual-direction compaction use on pavers and patio stones.


For Use with MX FUEL™ 20" Plate Compactor (MXF220)

Dual direction compaction on Bricks, Pavers, and Patio Stones

Installation tool mounts directly onto the compactor for quick and easy access

Kit Includes: Paver Pad, 2 sets of Mounting Hardware for front and back, and Installation Tool

Other Accessories Available: Wheel Kit and Water Tank

Specifications

Brand Name Milwaukee Tool Size 20"
Material Rubber Color Black
UPC 045242861033

Packages

1 - UNIT - 1