Abbotsford
MIL49161513

MILWAUKEE ELECTRIC TOOL 49-16-1513 13/16" & 1-5/8" x 1-5/8" Combination Strut Shearing Dies

Price $801.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-1513

Description

The MILWAUKEE® Strut Shearing Dies are exclusively compatible with the MILWAUKEE® M18™ FORCELOGIC™ Single Channel Strut Shear. Milwaukee Tool Strut Shearing Dies deliver accurate and consistent cuts every time. These dies have two sharpened edges that achieve up to 10,000 shears per die set with no exposed blades. The laser etched die markings allow for easy identification and installation into the M18™ FORCELOGIC™ Single Channel Strut Shear. Not for use in stainless steel.


Exclusively compatible with M18™ FORCELOGIC™ Single Channel Strut Shear

Accurate and consistent cuts every time.

Up to 10,000 Shears per die set

No exposed blades

Tool-free die changes

For up to 12ga. 1 5/8" x 1 5/8" strut

Laser etched markings for easy size identification & tool installation

Not for use in stainless steel strut

Available in a variety of sizes ranging from 13/16" to 1-5/8"

Specifications

Brand Name Milwaukee Item Name Combination Strut Shearing Die
Size 13/16 x 1-5/8 in Material Steel
Color Black For Use With MILWAUKEE® M18™ FORCELOGIC™ Single Channel Strut Shear
UPC 045242821921

Packages

1 - UNIT - 1