Abbotsford
MIL49162766

MILWAUKEE 49-16-2766 M18 FUEL™ HTIW Protective Boot

Price $50.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2766

Description

The Milwaukee 49-16-2766 tool boot is for use with the M18 FUELâ„¢ high torque impact wrench (2766-20 & 2862-20) only. This product provides a lightweight, durable solution that is meant to protect the tool and work surface. A durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to tool motor and may void tool warranty.


Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool

Flexible material allows for easy install and removal

Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments

Fits the M18 FUEL™ high torque impact wrench (2766-20 & 2862-20)

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Size For High Torque Impact Wrenches Material Rubber
Color Black Finish Black
UPC 045242506415

Packages

1 - UNIT - 1