Abbotsford
MIL49162767

MILWAUKEE ELECTRIC TOOL 49-16-2767 M18 FUEL™ HTIW Protective Boot

Price $50.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-2767

Description

The Milwaukee 49-16-2767 tool boot is for use with the M18 FUELâ„¢ high torque impact wrench (2767-20 & 2863-20) only. This product provides a lightweight, durable solution that is meant to protect the tool and work surface. A durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to tool motor and may void tool warranty.


Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool

Flexible material allows for easy install and removal

Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments

Fits the M18 FUEL™ high torque impact wrench (2767-20 & 2863-20)

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Material Rubber Color White
Finish Black UPC 045242506422

Packages

1 - UNIT - 1