Abbotsford
MIL48034410

MILWAUKEE ELECTRIC TOOL 48-03-4410 Adaptor SHOCKWAVE 1/4" hex to 3/8" square

Price $27.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-03-4410

Description

SHOCKWAVE Impact Duty™ Socket adaptors are engineered for extreme durability and up to 10x life. adaptors are made from proprietary steel and heat treated to control hardness. Proprietary steel and heat treat process for maximum strength and durability. Heavy duty construction for fastening capabilities in all impacts.


Proprietary steel and heat treat process for maximum strength and durability

Heavy duty construction for fastening capabilities in all impacts

Optimized Shockzone™ absorbs peak torque and prevents breaking

Custom Alloy76™ Steel is engineered to extend bit life

Proprietary steel and heat treat process for maximum strength and durability

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Square to Hex Adapter Shank Size 1/2 in dia
Drive Size 1/2 x 1/4 in Material Steel
Application For Heavy-Duty Impact Applications UPC 045242195015

Packages

1 - UNIT - 1