Abbotsford
MIL48324504

MILWAUKEE ELECTRIC TOOL 48-32-4504 Holder SHOCKWAVE magnetic bit tip 2.36" 10/pk

Price $5.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-32-4504

Description

Milwaukee® SHOCKWAVE Impact Duty™ Magnetic Bit Tip Holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE Impact Duty™ Insert Magnetic Nut Drivers (1/4", 5/16", 3/8", 7/16", 1/2").


Most Durable

SHOCKZONE™ shank absorbs peak torque

Access in Tight Spaces

Secure Bit Hold

SHOCKZONE™ shanks are optimized to prevent breaking

C-Ring and magnet securely holds bit in and magnetizes bit tip

Easy insertion and removal of insert driver bits

Designed for use with insert driver bits

Specifications

Brand Name Milwaukee Tool Sub Brand SHOCKWAVE™
Material Steel UPC 045242213863

Packages

1 - UNIT - 1