Abbotsford
MIL49570035

MILWAUKEE ELECTRIC TOOL 49-57-0035 MILWAUKEE Hole Saw Arbor

Price $76.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-57-0035

Description

Quick change arbor designed for Milwaukee® Carbide Tooth Sheet Metal and Steel Plate Cutters. Includes replaceable pilot bit and replaceable ejector spring. (49-57-0035)


Adapter assembly for Sheet Metal and Steel Plate cutters

Arbor system includes a 1/2 in. center pin

Detachable drill cap

Ejector spring

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Hole Saw Arbor Type Hole Saw
Shank Size 3/8 in dia Overall Length 4.0 in
Material High Speed Steel Includes Replaceable Pilot Bit and Ejector Spring
Application For Stainless Steel, Mild Steel, Aluminum, Copper, and Brass UPC 045242201082

Packages

1 - UNIT - 1