Abbotsford
KLNBC532C

KLEIN TOOLS, INC BC532C HOLDER IMPACT RAILSYSTEM

Price $309.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BC532C

Description

The Klein Tools Impact Holder is a heavy-duty Bucket Work Center rail system accessory that keeps 7/16-Inch impact guns and standard drills secure and jobsite-ready. Featuring a snag-free cone to prevent tool snagging, socket-on storage for added efficiency, and an integrated retention buckle for worry-free transport, this durable lineman bucket organizer delivers rugged tool storage and reliable performance for everyday utility work.

Specifications

Brand Name Klein Tools Item Name Impact Holder, Rail System
Type Ecosystem for Lineman Utility Buckets Material 1680D Nylon
Color/Finish Gray/Black/Orange Length 14 in (35.6 cm)
Width 13 in (33 cm) Height 3.5 in (8.9 cm)
Application Storage UPC 092644610943

Packages

1 - UNIT - 1