Abbotsford
KLN180230SSR

KLEIN TOOLS, INC 1802-30SSR Block and Tackle with Standard Swivel Hook 12.15 in L x 4-1/2 in W x 4.95 in H

Price $360.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1802-30SSR

Description

Light, galvanized-steel shell blocks are fitted with snubbing hooks to hold the load. Sheaves are strong yet lightweight aluminium alloy with all-bronze bushings. All block and tackle use high-quality, 3/8 inch diameter rope. 25 ft rope length. Hooks fit under insulator and engage pin on cross arm. Maximum safe load is 750 lb. These are not occupational protective hooks. Not for human support.


Swivel hook Cat. No. 259

3/8-Inch (10 mm) diameter rope, 25-Foot (7.62 m) rope length

Specifications

Brand Name Klein Tools Item Name Block and Tackle with Standard Swivel Hook
Type Block & Tackle with Standard Hooks Material Galvanized Steel Shell Blocks, Nylon Rope
Working Load Limit 750 lb Rope Size 3/8 in x 25 ft
Weight 2.8 lb Dimensions 12.15 in L x 4-1/2 in W x 4.95 in H
Includes 267, 268 Blocks, 259 Swivel Anchor Hook Application For Lifting Loads
UPC 092644480256

Packages

1 - UNIT - 1