Abbotsford
KLN180360

KLEIN TOOLS, INC 1803-60 Hand Line with Snap Hook

Price $191.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1803-60

Description

Made of 5/16 inch three-strand polypropylene rope spliced to eye of snap hook. Line 75 ft long. Forged steel with swivel clevis and quick-acting plunger-style latch.


Made of 5/16-Inch (8 mm) three-strand polypropylene rope spliced to eye of snap hook

Line 75-feet (22.86 m) long

Forged steel snap hook with eye at 90 degree to opening

Maximum Safe Load, 250-pounds (113 kg)

Specifications

Brand Name Klein Tools Item Name Hand Line with Snap Hook
Type Individual Hooks and Blocks Material Steel Snap Hook with Polypropylene Rope
Working Load Limit 250 lb Rope Size 5/16 in dia x 75 ft L
Weight 2.5 lb Includes Rope with Model 443A Snap
UPC 092644480300

Packages

1 - UNIT - 1