Abbotsford

KLEIN TOOLS, INC 268 Block with Eye 3 in W

Price $153.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:268

Description

Made of light galvanized steel and aluminum alloy. Sheaves have bronze bushings.


Block features an eye to splice line to block and rope tie-off

Made of light galvanized steel and aluminum alloy with sheaves that have bronze bushings

Specifications

Brand Name Klein Tools Item Name Block with Eye
Type Individual Hooks And Blocks Material Sheaves Have Bronze Bushing
Working Load Limit 750 lb Weight 0.910 lb
Dimensions 3 in W Application Features an eye to splice line to block and rope tie-off
UPC 092644480140

Packages

1 - UNIT - 1