Abbotsford
KLNH180230SSR

KLEIN TOOLS, INC H1802-30SSR Block and Tackle with Guarded Snap Hook

Price $394.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:H1802-30SSR

Description

All Klein block and tackle use high-quality, 3/8'' (10 mm) diameter rope. Light, galvanized-steel shell blocks are fitted with snubbing hooks to hold the load. This package features two blocks with a swivel anchor hook with a maximum safe load is 750 lbs. (340 kg).


Available with a guarded snap hook with the nose lengthened to extend over the latch or keeper

Specifications

Brand Name Klein Tools Item Name Block and Tackle with Guarded Snap Hook
Type Block & Tackle with Guarded Hooks Material Galvanized Steel Shell Blocks, Nylon Rope
Working Load Limit 750 lb Rope Size 3/8 in x 25 ft
Weight 3 lb Includes H267, H268 Blocks, 259 Swivel Anchor Hook
Application Available with a guarded forged anchor hook with the nose lengthened to extend over the latch or keeper. UPC 092644480294

Packages

1 - UNIT - 1