Abbotsford

KLEIN TOOLS, INC H267 Block with Nose Extended Over Keeper 5.625 in L x 1.35 in W x 5.625 in H

Price $132.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:H267

Description

Bloc avec le nez étendu sur le gardien. En acier galvanisé léger et alliage d'aluminium. Gerbes ont des douilles en bronze.


Block features extended nose guard

Specifications

Brand Name Klein Tools Item Name Block with Nose Extended Over Keeper
Type Double Sheave Material Light Galvanized Steel and Aluminum Alloy
Working Load Limit 750 lb Sheave Size 2 in
Rope Size 3/8 in Weight 0.8 lb
Dimensions 5.625 in L x 1.35 in W x 5.625 in H Application Blocks without ropes and hooks
UPC 092644480133

Packages

1 - UNIT - 1