Abbotsford
KLNKN1500PEX

KLEIN TOOLS, INC KN1500PEX Hoist ratchet web strap

Price $1,066.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KN1500PEX
Documents Documents

Description

Large, non-conductive dial (drum knob) allows web slack to be adjusted with ease. 360° handle rotation. 3/4 ton single line and 1-1/2 ton double line load rating. Tight ratcheting mechanism allows precise tensioning meets ANSI/ASME B30.21-2005 and B30.10-2009 standards.


Large, non-conductive dial (drum knob) allows web slack to be adjusted with ease

360-degree handle rotation

3/4-ton single line and 1-1/2-ton double line load rating

Tight ratcheting mechanism allows precise tensioning

Meets ANSI/ASME B30.21-2014 and B30.10-2014 standards

Has a single line pulling distance of 20-Inches to 138-Inches (50.5 to 350.5 cm)

Hoist can be used with either a single line or a double line

Specifications

Brand Name Klein Tools Item Name Ratchet Hoist
Type Web-Strap Load Capacity 3/4 t Single Line and 1-1/2 t Double Line
Standards ANSI/ASME B30.21-2014 and B30.10-2014, California Proposition 65 Warning Application 3/4 ton single line and 1-1/2 ton double line load rating.
UPC 092644614255

Packages

1 - UNIT - 1