Abbotsford

MILWAUKEE ELECTRIC TOOL 9561 Hoist chain 1/2ton 0.5HP 1phase 115/230V 15' lift

Price $4,304.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:9561

Description

Professional electric chain hoists offer an array of load lift and height options. It offers a multi-disc magnetic brake for positive load holding and spotting. Adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24-volt pushbutton station fits easily in your hand to allow thumb, trigger or two-handed operation.


Built-in, multiple-disc, magnetic brake provides positive load holding and spotting

Adjustable upper and lower limit switches for maximum flexibility in regulating load travel

Duty service classification- H-3 on time up to 25% of work period.

Overload limiting clutch guards against lifting damaging overloads while operating hoist

1/2-ton capacity, 15' chain

Specifications

Brand Name Milwaukee Item Name Chain Hoist
Type Corded, Electric, Lightweight Voltage Rating 115 - 230 VAC
Capacity 1/2 t Standard Lift 15 ft
Lifting Speed 16 ft/min Amperage Rating 9.8 A
Power Rating 0.5 hp Phase 1
Control Type 24 VAC Push Button Station Brake Type Magnetic Disc
Color Black/Red/White Mounting Type Hook
Application For Positive Load Holding and Spotting UPC 045242069057

Packages

1 - UNIT - 1