Abbotsford

MILWAUKEE ELECTRIC TOOL 9570 Hoist chain 2ton 1HP 1phase 115/230V 10' lift

Price $4,845.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:9570

Description

Professional electric chain hoists offer an array of load lift and height options. It offers a multi-disc magnetic brake for positive load holding and spotting. Adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24-volt pushbutton station fits easily in your hand to allow thumb, trigger or two-handed operation.


2 ton rated load, 10 ft. lift height, 8 ft./min. lifting speed

Adjustable upper and lower limit switches for maximum flexibility in regulating load travel

Built-in, multiple-disc, magnetic brake provides positive load holding and spotting

Single-phase, 115/230 voltage (AC), 16.0 amps at low voltage

Specifications

Brand Name Milwaukee Item Name Chain Hoist
Type Corded, Electric, Lightweight Voltage Rating 115 - 230 VAC
Capacity 2 t Standard Lift 10 ft
Lifting Speed 8 ft/min Amperage Rating 16 A
Power Rating 1 hp Phase 1
Control Type 24 VAC Push Button Station Brake Type Magnetic Disc
Color Black/Red/White Mounting Type Hook
Application For Positive Load Holding and Spotting UPC 045242069354

Packages

1 - UNIT - 1